Zoro Homepage

Tumber Switch Explosionproof Cover Only

  • Mfr # XS-11C

  • Zoro # G1188881


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Standards
FM Approved, NEMA 7, Group C, D, NEMA 9 Group E, F, G
Series
XS, XST
Number of Bulbs
0
UL/CSA/ETL Listed
CSA Certified, UL Listed
Safety Rating
Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class Ill, Class l, Zones 1 and 2, Groups llB, llA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS-11C
Zoro #
G1188881
UPC #
-
Country of Origin
China

Details

Item
Tumber Switch Explosionproof Cover Only
Standards
FM Approved, NEMA 7, Group C, D, NEMA 9 Group E, F, G
Series
XS, XST
Number of Bulbs
0
UL/CSA/ETL Listed
CSA Certified, UL Listed
Safety Rating
Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class Ill, Class l, Zones 1 and 2, Groups llB, llA
Emergency Battery Backup
No
CA Title 24 Compliant
No

Description

Tumber Switch Explosionproof Cover Only, Number of Bulbs 0, Safety Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class Ill, Class l, Zones 1 and 2, Groups llB, llA, Color Temperature Not Applicable, Emergency Battery Backup Not Applicable, CA Title 24 Compliant No, Hazardous Class Class I/Division 1, Class I/Division 2, Class II/Division 1, Class II/Division 2, Class III, Series XS, XST, Standards FM Approved, NEMA 7 (C, D) 9 (E, F, G)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.