This item is Discontinued.

Hubbell Killark Union, Size 1 1/2 In GUM-5

Union, Size 1 1/2 In (Discontinued)

  • Mfr # GUM-5
  • Zoro # G5914693
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GUM-5
Zoro #
G5914693
UPC #
783936270159
Country of Origin
China

Dimensions

Conduit Size
1-1/2"
Overall Length - Fitting
2 15/16 in
Length
2-15/16"
Hub Size
1-1/2
Dimensions
4 in x 3 in x 3 in
Overall Width
3 in
Compatible Conduit Trade Size
1 1/2 in
Overall Height
3 in

Details

Conduit Fitting Material
Copper Free Aluminum
Color
Silver
Finish
Natural
Connection
Male to Female
Item
Straight Union - Conduit to Box
Hazardous Location Rating
Class I, Division 1 and 2, Groups C, D; Class I, Zone 1, Groups IIB, IIA; Class II, Division 1 and 2, Groups E, F, G; Class III
Ends - Hazardous Fittings
1-1/2 in FNPT x 1-1/2 in MNPT
Application
Permits removal of equipment without turning or removal of conduit.
Fitting Sub-Category
Unions
Standards
UL 886, CSA C22.2 No. 30
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Item - Conduit Fitting
Union
For Use With
IMC, Threaded Conduit
Type
Male to Female Union
Package Net Weight
0.48
Series
GUM
Carton Quantity
4
Compatible Conduit Type
IMC, Threaded RMC
Thread Type
NPT
Number of Pieces
1
Thread Gender
Female to Male
Weight
0.48 lb
Body Style
GUM
Connection Orientation
Straight
Connection Type
Threaded
Shape
Round
Fitting Type
Union
Seal Type
Vertical and Horizontal Conduit Sealing Fittings

Description

Straight Union - Conduit to Box, Thread Gender Female to Male, Trade Size 1 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/2 in, Ends - Hazardous Fittings 1 1/2 in FNPT x 1 1/2 in MNPT, Overall Length 2 15/16 in, Overall Height 3 in, Overall Width 3 in, Weight 0.48 lb, Aluminum, Finish Plain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.