This item is Discontinued.

Hubbell Killark Union, Size 2 In UNY6

Union, Size 2 In (Discontinued)

  • Mfr # UNY6
  • Zoro # G2918456
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UNY6
Zoro #
G2918456
UPC #
783936012056
Country of Origin
United States

Dimensions

Conduit Size
2"
Overall Length - Fitting
3 1/4 in
Length
3-1/4"
Hub Size
2
Dimensions
6.25 in x 5.25 in x 4 in
Overall Height
4 in
Overall Width
5 1/4 in
Compatible Conduit Trade Size
2 in

Details

Conduit Fitting Material
Zinc Plated Iron
Color
Glossy gray
Finish
Zinc Plated
Connection
Male to Female
Item
Straight Union - Conduit to Box
Application
UNY unions are used to connect two pieces of conduit or attach conduit to junction boxes, fittings, or devices. Permits removal of equipment without turning or removal of conduit.
Material
Iron
Ends - Hazardous Fittings
2 in FNPT x 2 in MNPT
Fitting Sub-Category
Unions
Item - Conduit Fitting
Union
Hazardous Location Rating
Class I, Division 1 and 2, Groups C, D; Class I, Zone 1, Groups IIB, IIA; Class II, Division 1 and 2, Groups E, F, G; Class III
Standards
UL 886, CSA C22.2 No. 30
For Use With
IMC, Threaded Conduit
Type
Male to Female Union
Series
UNY
Package Net Weight
3.36
Thread Type
NPT
Shape
Round
Compatible Conduit Type
IMC, Threaded RMC
Weight
3.36 lb
Connection Type
Threaded
Seal Type
Vertical and Horizontal Conduit Sealing Fittings
Body Style
UNY
Number of Pieces
1
Connection Orientation
Straight
Thread Gender
Female to Male
Fitting Type
Union

Description

Straight Union - Conduit to Box, Thread Gender Female to Male, Trade Size 2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 2 in, Ends - Hazardous Fittings 2 in FNPT x 2 in MNPT, Overall Length 3 1/4 in, Overall Height 4 in, Overall Width 5 1/4 in, Weight 3.36 lb, Steel, Finish Electroplated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.