
Weatherproof Cover, 2 Gang, Aluminum, Blank Cover Type
Mfr # 2FSBC
Zoro # G0833948
product price: $25.79
/eaSold in multiples of 5 for $128.95
Key Features
Number of Gangs
2
Cover Type
Blank
Overall Length
1 in
Overall Width
3 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2FSBC
Zoro #
G0833948
UPC #
00783936190143
Country of Origin
Mexico
Dimensions
Overall Length
1 in
Overall Width
3 in
Overall Height
3 in
Overall Depth
1 in
Overal Depth
1/8 in
Description
Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Electrical Systems, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 2, Cover Material Copper-Free Aluminum, Color Gray, Height 4 5/8 in, Width 4 5/8 in, Depth 1/8 in, Standards CSA LR11852, UL E3397, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.