Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light and Dimmer Switches EA

  • Mfr # HBL1221I

  • Zoro # G616524553


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Wall Plate Included
No
Amps
20 A
Color - Motion Sensing and Dimming
Ivory
Wiring
Side, Back
Operation Type
1-Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1221I
Zoro #
G616524553
UPC #
783585000000
Country of Origin
China

Dimensions

Size
1.312 in W x 1.13 in D x 4.063 in H

Details

Wall Plate Included
No
Amps
20 A
Color - Motion Sensing and Dimming
Ivory
Wiring
Side, Back
Operation Type
1-Pole
Voltage
120 to 277 V AC
Type
Toggle, Extra Heavy Duty
Application
Industrial
Material
Thermoset (Body), Nylon (Toggle)
Standards
UL, CSA

Description

120 to 277 VAC, 20 A, Ivory, Thermoplastic, Nylon Toggle, Side/Back, 1-Pole, Extra Heavy Duty, Locking, Toggle Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.