This item is Discontinued.

Hubbell Lighting Cord Cable Kit, For High Bay Luminaires CORD-UTB-C6HLP1-20A

Cord Cable Kit, For High Bay Luminaires (Discontinued)

  • Mfr # CORD-UTB-C6HLP1-20A
  • Zoro # G0578888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CORD-UTB-C6HLP1-20A
Zoro #
G0578888
UPC #
785988033539
Country of Origin
Mexico

Dimensions

Length
72 in
Overall Length
6 ft

Details

Item
Cord Cable Kit
Voltage
120V AC
For Use With
Utilibay LED High Bay
Includes
Plug
Warranty
1 yr

Description

For Use With Utilibay LED High Bay, 6 ft Overall Length, 120V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.