This item is Discontinued.

Hubbell Lighting LED High Bay, 169W, 5000K, 18" L x 18" W HBL-72LU-A2-5K-W-070-CD-ENCA-WH

LED High Bay, 169W, 5000K, 18" L x 18" W (Discontinued)

  • Mfr # HBL-72LU-A2-5K-W-070-CD-ENCA-WH
  • Zoro # G8488186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL-72LU-A2-5K-W-070-CD-ENCA-WH
Zoro #
G8488186
UPC #
785988034109
Country of Origin
Unknown

Dimensions

Suggested Fixture Mounting Height
30 ft
Fixture Length
18 in
Space to Mtg. Height Ratio
3.0
Fixture Height
6 in
Fixture Width
18 in
Cord Length
4 ft
Overall Height
6 in
Overall Length
18 in
Overall Width
18 in
Nominal Size - Fixtures
2 ft x 2 ft

Details

Lighting Technology
LED
Lumens
13,467 lm
Light Distribution
Wide
Fixture Voltage
120 to 277
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
CSA Certified, Wet Listed, IP Rated, UL Sanitation Certified Per NSF Standards, Damp Listed
Fixture Type - High and Low Bay Fixtures
Round Reflector
Max. Fixture Wattage
169 W
LED Replacement For
250W MH/HPS
IP Rating
56
Fixture Reflector Material
Aluminum
Dimmable
Yes
Fixutre Mounting Type
Pendant
Fixture Temp. Range
-40 Degrees to 55 Degrees C
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item
LED High Bay
Emergency Back Up Battery
No
Lamp Watts - Fixtures
162 W
Fixture Mounting Type
Pendant
Fixture Rated Life
100,000 hr
CRI
68
Fixture Housing Material
Aluminum
Number of Light Bars
0
Lighting Certification
DesignLights Consortium (DLC)
Fixture Housing Color
White
Fixture Warranty
5 yr Limited Warranty
Watts
169
Bulb Technology
LED
Color Rendering Index
68.0
Occupancy Sensor
No
Color Temp.
5000K
Lumens Per Watt
96.0
Fixture Lens Material
Acrylic
Fixture Series
HBL
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Voltage
120 to 277V
Rated Life
60,000 hr
Lumens per Watt
100 lm/W
Lens Material
Acrylic
Reflector Type
Enclosed
Ambient Temp. Range
-40 Degrees to 131 Degrees F
For Bulb Type
LED
Housing Color
White
Series
HBL
Housing Material
Aluminum
Lamp Type
Integrated LED
Max. Ambient Temp.
131 Degrees F
Min. Ambient Temp.
-40 Degrees F
Bay Light Type
High Bay
Ingress Protection Rating
65
Bulbs Included
Integrated

Description

LED High Bay, Ballast Type Not Applicable, Bay Light Type High Bay, Color Temperature 5000K, Overall Height 6 in, Lamp Type Integrated LED, LED Replacement For 250W MH/HPS, Overall Length 18 in, Lighting Technology LED, Lumens 13,467 lm, Number of Bulbs Not Applicable, Rated Life 60,000 hr, Series HBL, 120 to 277V, Overall Width 18 in, Bulbs Included Integrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.