This item is Discontinued.

Hubbell Lighting LED High Bay Fixture, 167W, 18000 lm, 4000K UTB-4K-N-MO-U-CD-GR

LED High Bay Fixture, 167W, 18000 lm, 4000K (Discontinued)

  • Mfr # UTB-4K-N-MO-U-CD-GR
  • Zoro # G7595570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTB-4K-N-MO-U-CD-GR
Zoro #
G7595570
UPC #
785988033492
Country of Origin
Unknown

Dimensions

Suggested Fixture Mounting Height
15 to 30 ft
Fixture Width
16 in
Space to Mtg. Height Ratio
1.2
Fixture Length
16 in
Fixture Height
9 1/2 in
Overall Length
9 1/2 in
Nominal Size - Fixtures
1 ft x 1 ft
Overall Height
18 1/2 in
Overall Width
16 in

Details

Lighting Technology
LED
Lumens
18,000 lm
Light Distribution
General
Fixture Voltage
120 to 277
Color Temperature
4000K
Lamp Type - Fixtures
Integrated LED
Standards
CSA Certified, UL 1598 Listed for Damp Locations, UL 2108 Listed
Fixture Type - High and Low Bay Fixtures
Round Reflector
Max. Fixture Wattage
255 W
LED Replacement For
400W/250W HID
Number of Light Bars
1
Color Temp.
4000K
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Fixture Mounting Type
Pendant
Fixture Lens Material
Polycarbonate
Lamp Watts - Fixtures
255 W
Bulb Technology
LED
Color Rendering Index
80.0
Fixture Rated Life
120,000 hr
CRI
80
Watts
167
Occupancy Sensor
No
Fixture Warranty
5 yr Limited Warranty
Dimmable
Yes
Fixutre Mounting Type
Pendant
Lighting Certification
DesignLights Consortium (DLC)
Emergency Back Up Battery
No
Fixture Housing Color
Gray
Item
LED High Bay Fixture
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Housing Material
Aluminum
Lumens Per Watt
108.0
Fixture Series
UTB
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Voltage
120 to 277V
Rated Life
0 hr, 120 hr
Lumens per Watt
112 lm/W
Max. Ambient Temp.
122 Degrees F
Bay Light Type
High Bay
Lamp Type
Integrated LED
Housing Color
Gray
Housing Material
Aluminum
Emergency Battery Backup
No
Reflector Type
Open
Bulbs Included
Yes
Ambient Temp. Range
-40 Degrees to 122 Degrees F
Number of Bulbs
1
Min. Ambient Temp.
-40 Degrees F
Series
UTB
Lens Material
Polycarbonate
For Bulb Type
LED

Description

LED High Bay Fixture, LED Replacement For 250W HPS/MH, Fixture Voltage 120 to 277, 167 Watts, 18,000 Lumens, Color Temp. 4000K, Fixture Rated Life 120,000 hr., Standards CSA, UL1598, UL2108, Light Distribution General, Fixture Mounting Type Pendant, Fixture Length 16 In., Fixture Width 16 In., Fixture Height 9-1/2 In., Dimmable Yes, Fixture Series UTB, Occupancy Sensor No, Fixture Lens Material Polycarbonate, Number of Light Bars 1, CRI 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.