LED High Bay Fixture, 255W, 28000 lm, 5000K (Discontinued)
- Mfr # UTB-5K-N-HO-U-CD-GR
- Zoro # G7595756
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UTB-5K-N-HO-U-CD-GR
Zoro #
G7595756
UPC #
785988033522
Country of Origin
Unknown
Dimensions
Suggested Fixture Mounting Height
15 to 30 ft
Fixture Length
16 in
Fixture Width
16 in
Fixture Height
9 1/2 in
Space to Mtg. Height Ratio
1.2
Overall Width
16 in
Overall Height
18 1/2 in
Nominal Size - Fixtures
1 ft x 1 ft
Overall Length
9 1/2 in
Description
LED High Bay Fixture, LED Replacement For 400W HPS/MH, Fixture Voltage 120 to 277, 255 Watts, 28,000 Lumens, Color Temp. 5000K, Fixture Rated Life 120,000 hr., Standards CSA, UL1598, UL2108, Light Distribution General, Fixture Mounting Type Pendant, Fixture Length 16 In., Fixture Width 16 In., Fixture Height 9-1/2 In., Dimmable Yes, Fixture Series UTB, Occupancy Sensor No, Fixture Lens Material Polycarbonate, Number of Light Bars 2, CRI 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.