Hubbell

Locking Plug


product price: $24.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wiring Style Standard
  • Number of Poles 2
  • Phase Single
  • IP Rating IP20
  • Standards Certified to CSA C22.2 No. 42, Federal Specifications W-C-596, Listed to UL 498
See all product information

Product Information

Dimensions

Maximum Wire Size 8 AWG
For Minimum Cable Diameter 0.36 in
Minimum Wire Size 14 AWG
For Maximum Cable Diameter 0.93 in

Details

Wiring Style Standard
Number of Poles 2
Phase Single
IP Rating IP20
Standards Certified to CSA C22.2 No. 42, Federal Specifications W-C-596, Listed to UL 498
Grade Federal Specification
Item Locking Plug
NEMA Configuration L6-30
NEMA Plug Configuration L6-30P
Resistance Properties Chemical Resistant, Impact Resistant
Housing Color Black, White
Wire Connection Type Spring Clamp Terminals
Blade Material Copper Alloy
Maximum Operating Temperature 75 Degrees C
Polarized Yes
Connection Orientation Straight
Voltage Rating 250V AC
Minimum Operating Temperature -40 Degrees C
Shrouded No
Market Industrial
Current Rating 30 A
Grounding Grounded
Number of Blades 3
UL 94 Flammability Rating HB
Housing Material Nylon

Description

Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L6-30P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.36 in, Grade Federal Specification, Grounding Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.