Shop HUBBELL
See all product information
Create Account
Locking Receptacle 20A 125/250V Selspec L14-20R
- Mfr # L1420R
- Zoro # G323560998
product price:Â
$
30.15
/ea
Key Features
Housing Color
Black
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L1420R
- Zoro #
- G323560998
- UPC #
- 783585835846
- Country of Origin
- Unknown
- Item
- Locking Receptacles
- Housing Color
- Black
- Material
- Nylon
Description
Nylon (Cover), Polyester (Base) Material; Black Color; NEMA L14-20R Configuration; 4 Wire(S); UL, CSA Approval; 125/250 Volt Voltage Rating; 20 Amp Current Rating; Grounding; 3 Pole(S); 1.562 Inch Face Outer Diameter; TWIST-LOCK R Brand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.