Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hubbell Locking Receptacle, L6-30R, 20 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Black L630R

Locking Receptacle, L6-30R, 20 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Black (Discontinued)

  • Mfr # L630R
  • Zoro # G215709832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L630R
Zoro #
G215709832
UPC #
783585835969
Country of Origin
China

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L6-30R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Black

Description

250 V, 30 A, 2-Pole, 3-Wire, NEMA L6-30R, Black, Nylon Face/Polyester Base, Screw Terminal, Grounding, Single, Locking Device Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.