Hubbell

Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X


product price: $958.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Protection Method Nonfusible
  • Duty Heavy
  • Amps 100 A
  • Voltage 600V AC
  • Phase 3
See all product information

Product Information

Dimensions

Depth 6 in
Width 7.3 in
Height 10.3 in
Enclosure Depth 0-10 inches
Standard Conduit Size 1.25 in
Enclosure Width 0 to 9 3/4 inches
Enclosure Height 0 to 9 3/4 inches
Length 11.63 in

Details

Item Enclosed Disconnect Switch
Protection Method Nonfusible
Duty Heavy
Amps 100 A
Voltage 600V AC
Phase 3
HP 50 hp @ 600V AC
NEMA Enclosure Type 12K, 4, 4X
IP Rating 54
Material Stainless Steel
Number of Wires 5
Number of Poles 3
Contact Form 3PST
Neutral Assembly Included Yes
Fusible / Nonfusible Nonfusible
Standards UL/CSA
Includes (2) 1-1/4 in Conduit Hubs
Handle Color Red
Series Non-Fused
Enclosure Type Enclosed
Type Disconnect Switches
Housing Material 304 Stainless Steel
Current Type AC
For Environment Indoor & Outdoor Rated
Environment Indoor/Outdoor
NEMA Enclosure Rating 4X
Resistance Properties Impact-Resistant, UV-Resistant
Enclosure Material 304 Stainless Steel
Horsepower @ 600V AC 50 hp
Current Rating 100 A
Application Labelless
Style Heavy Duty
Current / Amperage Rating 100 A
Dielectric Strength Withstands 3000V AC minimum
Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
Mounting Method Feet are fixed
Industry Standard(s) UL Listed
Amperage Rating 100 A

Description

Enclosed Disconnect Switch, Contact Form 3PST, Current Rating 100 A, Depth 6 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Handle Color Red, Height 7 3/4 in, Horsepower @ 600V AC 50 hp, Housing Material 304 Stainless Steel, Includes (2) 1-1/4 in Conduit Hub, IP Rating IP69K, NEMA Enclosure Rating 4X, Neutral Assembly Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.