This item is Discontinued.

Hubbell Outdoor Lighting Area Light, 225W, 4000K, 20900 lm, 3-5/8" H ASL-A-24L4K-070-3-5-DB

Area Light, 225W, 4000K, 20900 lm, 3-5/8" H (Discontinued)

  • Mfr # ASL-A-24L4K-070-3-5-DB
  • Zoro # G6373923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASL-A-24L4K-070-3-5-DB
Zoro #
G6373923
UPC #
785988035403
Country of Origin
United States

Dimensions

Fixture Width
11 45/64 in
Fixture Height
3 5/8 in
Fixture Length
26 39/64 in

Details

Lumens
20,900
Max. Fixture Wattage
225.0
Mounting
Arm
Lighting Technology
LED
Watts
225
Bulb Technology
LED
Fixture Voltage
480
LED Replacement For
400W HPS/MH
Color Temp.
4000K
Fixture Lens Material
Acrylic
Color Temperature
4000 K
Fixture Rated Life
100,000 hr
Warranty
5 yr
Lumens Per Watt
93.0
Item
LED Area Light
Standards
UL1598, CSA C22.2#250.0-24, IP65
Light Distribution
Type III
CRI
70
Lumens per Watt
93.0
Light Distribution Shape
Type III
Housing Material
Aluminum
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Mounting Locations Supported
Square Pole
Fixture Housing Color
Dark Bronze
Fixture Temp. Range
-40 Degrees to 40 Degrees C
Fixture Housing Material
Aluminum
Color Rendering Index
70.0
Housing Finish
Dark Bronze
Temp. Range
-40 Degrees to 40 Degrees C
Gasket
Fully Gasketed
Mounting - Area and Roadway Fixture
Square Pole
Light Distribution - Roadway and Area Fixtures
Type III
Solar Powered
No
Green Certification or Other Recognition
DesignLights Consortium (DLC)

Description

LED Area Light, Lumens 20,900, LED Replacement For 400W HPS/MH, Color Temperature 4000 K, Fixture Lens Material Acrylic, Lumens per Watt 93.0, Standards UL1598, CSA C22.2#250.0-24, IP65, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.