Zoro Homepage

Back Box, 3-1/2" L x 4" W x 2" H

  • Mfr # BB-GEO-WH

  • Zoro # G0574441


product price: $63.99
/ea

Key Features

Length
3 1/2 in
Width
4 in
Height
2 in
Housing Material
Aluminum
For Use With
QSP1, RDI1, TRP1 Geopak Series LED Wall Packs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-GEO-WH
Zoro #
G0574441
UPC #
-
Country of Origin
China

Dimensions

Length
3 1/2 in
Width
4 in
Height
2 in
Length (Straight Wireway)
3 1/2 in

Details

Item
Back Box
Housing Material
Aluminum
For Use With
QSP1, RDI1, TRP1 Geopak Series LED Wall Packs
Housing Finish
White
Warranty
1 yr
Temp. Range
-30 Degrees to 40 Degrees C
Accessory Type
Back Box

Description

Back Box, For Use With QSP1, RDI1, TRP1 Geopak Series LED Wall Packs, Height 2 in, Width 4 in, Warranty 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.