Shop Z-LITE
See all product information
Create Account
Bar Harbor Outdoor Wall, 1-Light, 7.5 In.W x 8.25 In.L x 12.5 In.H, Sand Black/Clear seedy
- Mfr # 5004M-BK
- Zoro # G611672846
product price:Â
$
186.00
/ea
Free Shipping & Returns
Key Features
Width
7.5 in
Height
12.5 in
Length
8.25 in
Watts
100
Standards
ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5004M-BK
- Zoro #
- G611672846
- UPC #
- 685659188820
- Country of Origin
- China
- Item
- Outdoor Wall
- Watts
- 100
- Standards
- ETL
- Lamp Included
- No
- Shade Finish/Color
- Clear seedy
- Frame Material
- Aluminum
- Shade Material
- Glass
- Collection
- Bar Harbor
- Frame Finish
- Sand Black
- Location Rating
- Wet
- Dimmable
- Yes
- Number of Lights
- 1
- Bulb Base
- Medium
Dimensions
- Width
- 7.5 in
- Height
- 12.5 in
- Length
- 8.25 in
- Backplate Dimensions
- 5.25"L x 5"W
Description
Clear seedy glass is rimmed in black to create a bold, artistic look for a modern outdoor wall light from the Bar Harbor collection. Simply charming flanking a garage or front entryway, the light boasts a lantern-inspired silhouette streamlined for a contemporary ambiance that overflows with character. A marine-grade sand black finish is lasting and built for durability in outdoor environments, perfect for virtually any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.