LED Wall Pack, 17W, 2100 lm, 5-1/4" H, Standards: UL 1598

  • Mfr # LNC-9LU-4K-3-4-PCU

  • Zoro # G6376157


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Series
LNC
Fixture Sensor Type
Photocell
Lumens
2100
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Housing Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LNC-9LU-4K-3-4-PCU
Zoro #
G6376157
UPC #
785988035199
Country of Origin
Mexico

Dimensions

Fixture Length
8 1/4 in
Fixture Width
4 13/16 in
Fixture Height
5 1/4 in
Recommended Mounting Height
8 to 12 ft

Details

Item
LED Wall Pack
Series
LNC
Fixture Sensor Type
Photocell
Lumens
2100
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Housing Color
Bronze
Fixture Lens Material
Acrylic
LED Replacement For
200W HPS/MH
Fixture Voltage
120 to 277
Sensor Type - Fixtures
Photocell
Max. Fixture Wattage
22.0
Color Temperature
4000 K
Lighting Certification
DesignLights Consortium (DLC)
Warranty
5 yr
Lamp Watts - Fixtures
22.0
Light Distribution
Type III
Color Rendering Index
70.0
Color Temp.
4000K
Standards
UL 1598
Description/Special Features
Continuous 0-10V Dimming
Type - Wall Pack Fixtures
Dusk-to-Dawn
Fixture Housing Material
Aluminum
Fixture Rated Life
60,000 hr
Operating Temp. Range
-40 Degrees to 40 Degrees C
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Lumens Per Watt
95.0
Lumens per Watt
95.0
Finish
Dark Bronze

Description

LED Wall Pack, Lumens 2100, LED Replacement For 200W HPS/MH, Fixture Sensor Type Photocell, Color Temperature 4000 K, Color Rendering Index 70.0, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 95.0, Recommended Mounting Height 8 to 12 ft, Standards UL 1598, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.