Laurent Outdoor Wall, 1-Light, 12 In.W x 13 In.L x 22.5 In.H, Black/Opal
- Mfr # 597B-BK
- Zoro # G811672851
product price:Â
$
300.00
/ea
Free Shipping & Returns
Key Features
Width
12 in
Height
22.5 in
Length
13 in
Series
Laurent
Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 597B-BK
- Zoro #
- G811672851
- UPC #
- 685659167559
- Country of Origin
- China
- Item
- Outdoor Wall
- Series
- Laurent
- Watts
- 60
- Finish
- Black
- Standards
- SGS
- Housing Material
- Aluminum
- Lamp Included
- No
- Rated Location
- Wet
- Dimmable
- Yes
- Number of Lights
- 1
- Shade Material
- Glass
- Shade Finish
- Opal
- Bulb Base
- Medium
- Location Rating
- Wet
- Frame Material
- Aluminum
- Shade Finish/Color
- Opal
- Collection
- Laurent
- Frame Finish
- Black
Dimensions
- Width
- 12 in
- Height
- 22.5 in
- Length
- 13 in
- Canopy Dimensions
- 6.625L W x 6.625 in
- Backplate Dimensions
- 6.625L W x 6.625" H
Description
Grab a bit of Mid-Century Modern inspiration to achieve a festive feel in exterior lighting. From the Laurent collection comes a one-light outdoor wall sconce offering a retro-influenced motif and a dose of Art Deco attitude. Dressed up with an opal white glass globe shade positioned on a cylindrical black finish aluminum frame, this fixture delivers eye-catching palette contrast and a charming way to illuminate a patio, porch, or deck area.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.