Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hubbell Outlet Boxes/Covers/Accessories EA HBL3775

Outlet Boxes/Covers/Accessories EA (Discontinued)

  • Mfr # HBL3775
  • Zoro # G516150371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL3775
Zoro #
G516150371
UPC #
783585236483
Country of Origin
Puerto Rico

Dimensions

Nominal Width
3.50 in

Details

Color
Metallic
Material
Steel, Zinc Plated

Description

600 VAC/250 VDC 3-Phase, 50 A, 3-Pole, 4-Wire, Non-NEMA, Metallic, Zinc Plated Steel, Thermoset Interior, Screw Terminal, Grounding, Heat Resistant, Locking Device Flanged Inlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.