Paralleling Tee, Grn, Female-Male-Male

  • Mfr # HBLPTGN

  • Zoro # G7032575


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Type
Tees and 3-Fers
Series
16
Male/Female
Female-Male-Male
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBLPTGN
Zoro #
G7032575
UPC #
783585113135
Country of Origin
China

Dimensions

Overall Width
1.54 in
Overall Height
3.18 in
Overall Length
4.65 in

Details

Item
Paralleling Tee
Type
Tees and 3-Fers
Series
16
Male/Female
Female-Male-Male
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
NEMA Rating
12, 3R, 4X
Fits
UL1691
Single Pole Device Style
Taper Nose
Standards
cUL, UL
Material
Thermoplastic Elastomer
Amps AC/DC
300/400AC/DC
Conductor Material
Brass
Color
Green
Product Type
Paralleling Tee
Gender Configuration
Male-Male-Female
NEMA Enclosure Rating
12, 3R, 4X
Contact Material
Brass
Maximum Operating Temperature
75 Degrees C
Compatible with Series
16
Housing Color
Green
Minimum Operating Temperature
-40 Degrees C
Housing Material
Thermoplastic Elastomer
Wattage
360000
Style
Paralleling Tee Femal-Male-Male
Performance
Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of the device
Insulation
Insulated Body
Amperage Rating
400 A
Item Type
T-Fittings
Application
High Ampacity
Number Of Pins
1) In, 2) Out- Male-Female-Female
Current / Amperage Rating
400 A
Voltage Rating Description
600V AC/DC
Operating Temperature
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Industry Standard(s)
UL 498 And UL1691

Description

Paralleling Tee, Contact Material Brass, Current Rating 400 A, Gender Configuration Male-Male-Female, Housing Color Green, Housing Material Thermoplastic Elastomer, Voltage Rating 600V AC, 600V DC, NEMA Enclosure Rating 12, 3R, 4X, Product Type Paralleling Tee, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.18 in, Overall Length 4.65 in, Overall Width 1.54 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.