Shop BRYANT

Wall Switch, 1/2 hp, Toggle, 15 A, Ivory

  • Mfr # RS115I
  • Zoro # G4844336

product price: 
$
1.60
/ea

Key Features

Switch Type
Single Pole
Switch Style
Toggle
Amps AC
15 A
Color
Ivory
Voltage AC
120
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RS115I
Zoro #
G4844336
UPC #
883778100888
Country of Origin
China

Dimensions

Overall Width
1.3 in
Overall Height
1.7 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Elongated Strap, Hi-Visibility Yellow Base

Details

Item
Wall Switch
Switch Type
Single Pole
Switch Style
Toggle
Amps AC
15 A
Color
Ivory
Voltage AC
120
Locking
No
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
General Purpose
Standards
CSA Certified, UL E3896
Antimicrobial
No
Rated HP
1/2
Description/Special Features
Elongated Strap, Thermoplastic Cover/Base
Market
Residential
Horsepower Rating
1/2 hp
Housing Material
Thermoplastic
Wire Connection Type
Screw Terminals
Features
Elongated Strap, Hi-Visibility Yellow Base
Voltage Rating
120V AC
Number of Switches
1
Current Rating
15 A
Industry Standard(s)
CSA CertifiedUL Listed E3896
Performance
Environmental - Operating temperatures - Maximum continuous 60°Cminimum -20°C (without impact)
Grounding
Grounded
Illuminated
No
Nightlight
No
Wire Color
Ivory

Description

Wall Switch, Color Ivory, Current Rating 15 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120V AC, Wiring Method Back, Side, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Number of Switches 1, Standards CSA Certified, UL E3896, Switch Style Toggle, Wire Connection Type Push In, Screw Terminals, Features Elongated Strap, Hi-Visibility Yellow Base, Housing Material Thermoplastic, Market Residential, Overall Height 1.7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.