Zoro Homepage

Pin And Sleeve, Interlock, 30A, UnFused

  • Mfr # HBL430MIS2W

  • Zoro # G2858134


product price: $1,401.30
/ea
Free Shipping & Returns

Key Features

Type
Pin And Sleeve, Insulgrip, Unfused
Voltage
600V AC/250V DC
Amps
30 A
Hub
1 in
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL430MIS2W
Zoro #
G2858134
UPC #
783585514871
Country of Origin
Poland

Dimensions

Minimum Wire Size
12 AWG
Hub Diameter
1 in
Overall Height
15.36 in
Overall Width
10.18 in
Maximum Wire Size
8 AWG

Details

Item
Mechanical Interlock Device
Type
Pin And Sleeve, Insulgrip, Unfused
Voltage
600V AC/250V DC
Amps
30 A
Hub
1 in
Number of Poles
3
Phase
Single, Three
Viewing Window
No
Number of Wires
4
Fused / Nonfused
Nonfused
Use With
5HJ23
Accepts Plug Number
5HJ23
HP
20 hp
Includes
Mounting Feet
Standards
cULus
Color
gray
Reverse Service
No
Grounding
Grounded
Electrical Connection Type
Pin and Sleeve
Contact Material
Brass
Voltage Rating
600V AC/250V DC
Locking Handle
Yes
IP Rating
IP66
Compatible Plug Manufacturer Part Number
5HJ23
Horsepower Rating
20 hp
Circuit Breaker Amp Rating
30 A
Circuit Breaker
No
Current Rating
30 A
Minimum Operating Temperature
-40 Degrees F
UL 94 Flammability Rating
5VA, V-0
Includes Mounting Hardware
Yes
Maximum Operating Temperature
167 Degrees F
NEMA Enclosure Rating
Not Rated
Resistance Properties
Watertight
Housing Material
Thermoplastic
Fuse Protection
Non-Fused
Endurance
Mechanical: 10,000 cycles
Terminal Identification
Terminals identified in accordance with North American and International conventions.
Conduit Hub
Zinc, Watertight
Certifications
UL Listed, CSA Certified.
Dielectric Withstand Voltage
Withstands 3,000V AC
Moisture Resistance
Outdoor: 4X (Watertight, Washdown) Indoor: Type 12 (Dusttight, Falling Dirt and Non-Corrosive Liquids).
Service Style
Standard
Short Circuit Withstand
Suitable for use on a circuit capable of delivering not more than 100,000 RMS symmetrical amperes at the voltage rating of the receptacle.
Impact Resistance
In accordance with UL746C
Hinge Spring
Stainless Steel (300 series)
Flammability
UL94-5VA and V-0 classification.
Terminal Accommodations
#4 To #12 AWG copper wire only
Base
VALOX
UV Resistance
All materials are UV Stabilized.
Assembly Screws
Stainless Steel (300 series)
Enclosure Inserts
Brass
Ingress Protection
IP66 Suitability
Current Interrupting
Certified for current interrupting at full rated current.
Amperage
30A
Enclosure Hinge Pins
Nickel Plated Brass
Mechanical Interlock Items
Complete Unit
Max Working Voltage
600V AC RMS
Fuse Types
UL Listed Class "J", CSA Certified HRCI-J
Handle
Valox
Certification
UL Listed, CSA Certified
Mechanical Interlock Device Standard
Insulgrip
Shaft
VALOX
Poles and Wires
3 Pole, 4 Wire
Shaft Seal
Neoprene
Gaskets
Neoprene
Operating Temperatures
Maximum Continuous: 60° C; Minimum Continuous: -40° C w/o impact.

Description

Style II Insulgrip® Mechanical Interlocks - Hubbell Circuit-Lock® Pin and Sleeve Mechanical Interlocks are a revolutionary design that incorporates a disconnect switch and pin and sleeve receptacle in a compact non-metallic unit. These devices offer maximum safety by preventing users from mating or breaking a circuit under load— Hubbell’s interlock mechanism detects the presence of a plug and prevents it from being removed when the switch is in the "ON" position. It features a high visibility red handle that can be locked to meet OSHA lockout/tagout regulations, and the enclosure door can be locked to prevent unauthorized access. The rugged, corrosion-resistant Type 4X PBT enclosure features adjustable mounting feet for flexible installation, while the receptacle’s spring-loaded cover with gasket is dust tight and provides a watertight seal when turned and locked. The patented Plug-CheckTM mechanism detects the presence of the plug. It operates as a clutch to engage the handle with the switch and captures the plug. This action prevents the plug from being removed until the switch is turned OFF.
• Spring-loaded receptacle liftcover with gasket
• Removable door for ease of wiring and installation
• High visibility red handle can be locked in the OFF position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products