Zoro Homepage

Pin & Sleeve Receptacle, 200 A, 600V AC/250V DC, Three Phase, 3 Pole, Style 2 Grounding, Gray

  • Mfr # VR20422-S39

  • Zoro # G2917607


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Current Rating
200 A
Voltage Rating
600V AC/250V DC
Phase
Three
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR20422-S39
Zoro #
G2917607
UPC #
783936833026
Country of Origin
United States

Dimensions

Width
6.83 in
Length
7.87 in
Height
7.59 in
Dimensions
7.87 in x 6.83 in x 7.59 in

Details

Item
Pin & Sleeve Receptacle
Current Rating
200 A
Voltage Rating
600V AC/250V DC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
Not Rated
NEMA Enclosure Rating
4X
Wire Connection Type
Spring Clamp Terminals
Housing Color
Gray
Cap Type
No Cap or Cover
Standards
UL Listed
Material
Copper Free Aluminum with Electro Statically Applied Epoxy, Powder Finish
Use With
Suitable for Indoor Or Outdoor Use, Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, ReNeries, Chemical Plants, Grain Facilities, Textile Manufacturing, Food Processing Facilities
Grounding Style
Style 2
Receptacle Type
Pin and Sleeve
Body Material
Copper-Free Aluminum
Features
Boxes Come with a Green Grounding Screw
Housing Material Finish
Baked Powder Epoxy/Polyester Coated
Connection Orientation
Straight
Market
Industrial
Housing Material
Copper-Free Aluminum
Shrouded
Yes
Contact Material
Brass
Number of Gangs
1
Reverse Service
Yes
For Environment
Cold, Corrosive, Hazardous Location, Wet
Power Indicating Light
No
Polarized
Yes
Flange Type
Flanged
For Location
Indoor, Outdoor
Hz
50-400 Hz
Series
VersaMate
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Reï¬neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
Style
Style II
Frequency Rating
50-400 Hz
Finish Type
Baked Powder Epoxy/Polyester Finish
Resistance Properties
corrosive environments

Description

The HUBBELL Pin & Sleeve Receptacle is a 200A, 4-pole, 3-wire electrical connector designed for use in industrial environments where power connections are needed. Constructed from copper-free aluminum with a baked powder epoxy/polyester finish, this receptacle is intended for indoor and outdoor applications; see product specifications for environmental ratings. It features a Breech-Lock cap design with flip lid and screw cover functionality, along with spring clamp terminals for conductor connection.


Key Features of the HUBBELL Pin & Sleeve Receptacle:

  • Current/Voltage Rating: Rated for 200 A and up to 600V AC/250V DC operation

  • Material: Copper-free aluminum housing with electrostatically applied epoxy powder finish

  • NEMA Enclosure Rating: Type 4X when mated with VersaMate receptacle and locking ring tightened

  • Contact Material: Brass contacts with slotted spring clip design

  • Connection Orientation: Straight; wire connection type uses spring clamp terminals

  • Grounding Style: Style 2 grounded configuration; includes green grounding screw in box

  • Polarized/shrouded design intended to assist with correct mating

  • Reverse Service Capability: Yes (reverse service)

  • Circuit Configuration: Three-phase; four wires; three poles

  • Frequency Range: Suitable for systems operating at 50-400 Hz frequency range

  • Standards Compliance: UL Listed product series (VersaMate)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products