Shop All Pin & Sleeve Plugs
Hubbell
Pin & Slve Plug, 30A, 4P, 3W, 600VAC/250VDC
Mfr # VP3485
Zoro # G1433126
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Number of Wires 3
- Switch Rated No
- Grounding Style Style 2
- Finish Epoxy Polyester
Product Information
- Brand Hubbell
- MFR # VP3485
- Zoro # G1433126
- UPC # 783936834061
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Overall Length | 6.688 in |
Outside Diameter | 3 in |
Maximum Wire Size | 6 AWG |
Minimum Wire Size | 10 AWG |
Face Diameter | 1.875 in |
Details
Description
Pin and Sleeve Plug, Current Rating 30 A, Hazardous Location Specification Class I, Div 1 and 2, Group A, B, C, D, Horsepower Rating Not Applicable, Housing Color Gray, IP Rating Not Rated, Number of Poles 3, Number of Wires 3, Phase Three, Voltage Rating 250V DC, 600V AC, Wire Connection Type Screw Terminals, Cap Type Not Applicable, Connection Orientation Straight, Face Diameter 1.875 in, Grounding Grounded, Grounding Style Style 2, Housing Material Copper-Free Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 10A, 250V AC, 10kA (OTM10)
- DAYTON Rly Scket, Elvtr, Squre, 14 Pin, 10A, 3.11" L (1EGP7)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2/0, 32mm, PK100 (701-125)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS12BLK)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P9V05)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 20A, 125V (HBL320P4W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 208V (HBL520P9W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 480V (HBL4100P7W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 30A, 600VAC (HBL430PS1W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 125V (HBL330P4W)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 60A, 600VAC (HBL560PS1W)
- Hubbell Pin & Sleeve Plugs