Pin & Slve Plug, 60A, 4P, 3W, 600VAC/250VDC

  • Mfr # VP6485

  • Zoro # G3158477


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC/250V DC
NEMA Rating
4x
Amps - Plugs and Receptacles
60 A
Amps
60 A
Standards
CSA Certified LR111846, UL E10757
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VP6485
Zoro #
G3158477
UPC #
783936834481
Country of Origin
United States

Dimensions

Overall Length
8.813 in
Face Diameter
2.25 in
Maximum Wire Size
2 AWG
Outside Diameter
3.375 in
Minimum Wire Size
6 AWG
Dimensions
8.81 in x 3.68 in x 3.68 in
Width
3.68 in
Height
3.68 in
Length
8.81 in

Details

Item
Pin and Sleeve Plug
Voltage
600V AC/250V DC
NEMA Rating
4x
Amps - Plugs and Receptacles
60 A
Amps
60 A
Standards
CSA Certified LR111846, UL E10757
Number of Wires
3
Number of Poles
3
Switch Rated
No
Grounding Style
Style 2
Material
Copper Free Aluminum with Electro Statically Applied Epoxy, Powder Finish
Finish
Epoxy Polyester
Features
Box Terminals with Gripper Ribs Securely Clamp Conductors, Octagonal Body Style, Suitable for Type P Marine Cable
Phase
Three
For Location
Indoor, Outdoor
Shrouded
Yes
Wire Connection Type
Screw Terminals
IP Rating
Not Rated
Connection Orientation
Straight
Housing Material
Metallic
Current Rating
60 A
Reverse Service
No
Hazardous Location Specification
Class I, Div 1 and 2, Group A, B, C, D
Housing Material Finish
Baked Powder Epoxy/Polyester Coated
Power Indicating Light
No
Housing Color
Gray
Grounding
Grounded
NEMA Enclosure Rating
4X
Market
Industrial
Voltage Rating
250V DC, 600V AC
For Environment
Cold, Corrosive, Hazardous Location, Marine, Wet
Type
Pin & Sleeve
Hz
50-400 Hz
Style
Style II
Frequency Rating
50-400 Hz
Grommet Range
0.65-1.50
Finish Type
Baked Powder Epoxy/Polyester Finish
Amperage Rating
60 A
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Reï¬neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
Series
VersaMate

Description

The HUBBELL Pin & Sleeve Plug, 60A, 4P, 3W is an electrical connector intended for industrial and commercial applications. This plug supports up to 60 amps at 600V AC or 250V DC and features a straight connection orientation with screw terminals. Its octagonal body style facilitates handling during connection or disconnection, while the copper-free aluminum housing with baked powder epoxy/polyester finish offers durability in harsh conditions.


Key Features of the HUBBELL Pin & Sleeve Plug:

  • Amperage/Voltage Rating: Rated for 60 A, compatible with up to 600V AC or 250V DC circuits

  • Poles/Wires: Three poles and three wires configuration

  • NEMA Enclosure Rating: Type 4X when mated with VersaMate receptacle and locking ring tightened; suitable for indoor/outdoor use including wet, cold, hazardous, corrosive, and marine locations

  • Hazardous Location Specification: Classified for Class I Divisions 1 & 2 Groups A-D applications

  • Material/Finish: Copper-free aluminum housing with electrostatically applied epoxy powder finish improves resistance to corrosion

  • Wire Size Compatibility: Accepts wire sizes from #6 AWG to #2 AWG via box terminals with screw terminals/funneled entry chambers guide stripped wires into position during installation

  • Cable Entry/Grommet Range: Accommodates cable diameters from 0.65" to 1.50"

  • Insulator Strength: Insulators constructed for mechanical and dielectric strength under specified loads improve reliability under load

  • Screw Terminals/Funneled Entry Chambers: Guide stripped wires into position during installation by guiding them into place effectively

  • Grounding Style/Phase: Grounded (Style II), three-phase compatible design

  • Casing Dimensions: Measures approximately 8.81" length x 3.68" width x face diameter of 2.25"

  • Standards Compliance: CSA Certified LR111846 and UL E10757 listed product

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.