Shop MULBERRY
See all product information
Create Account
Wallplates and Switch Accessories EA
- Mfr # 99401
- Zoro # G822984233
product price:Â
$
0.22
/ea
Sold in multiples of 42 for
$9.24
Key Features
Finish
Hard Baked Wrinkled, Painted
Type
Rocker-Switch Wall Plates
Material
0.03 Thickness Cold Rolled Steel
Color
Ivory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99401
- Zoro #
- G822984233
- UPC #
- -
- Country of Origin
- United States
- Finish
- Hard Baked Wrinkled, Painted
- Number of Gangs
- 1
- Type
- Rocker-Switch Wall Plates
- Material
- 0.03 Thickness Cold Rolled Steel
- Color
- Ivory
Description
MUL99401 99401 1G WNKL-IV GFI RCPT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.