Shop All Hazardous Location Plugs
Hubbell
Plug, 125VAC, 60 Hz, 15A, 1 HP
Mfr # UGP-15231QWWW
Zoro # G6321907
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V AC
- NEMA Rating 3, 7, 9
- Amps 15 A
- Standards CSA Certified, UL Listed
- HP 1 hp
Product Information
- Brand Hubbell
- MFR # UGP-15231QWWW
- Zoro # G6321907
- UPC # 783936076683
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Overall Length | 6.625 in |
Body Length | 6.625 in |
Maximum Wire Size | 10 AWG |
Details
Description
Plug, Connection Orientation Angled, Current Rating 15 A, Grounding Grounded, Horsepower Rating 1 hp, Housing Color Gray, IP Rating Not Rated, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized No, Resistance Properties Corrosion Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Blue (HS357-S10-BLUE)
- ABB CONDUIT ENT PVC3/4""X100' (A51AGA1)
- MALCO Cable Tie Gun, Std., 125 to 175 lb., Nylon (TY4G)
- NVENT HOFFMAN Cage Nut Package, #12-24, Steel (P1224CN)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Hubbell Pin & Sleeve Devices