
Plugs
Mfr # CS6360C
Zoro # G016309354
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Current Rating
50 A
Wire Connection Type
Screw Terminal
For Minimum Cable Diameter
0.830 in
Grounding
Grounding
Housing Color
Black, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS6360C
Zoro #
G016309354
UPC #
783585827933
Country of Origin
Puerto Rico
Dimensions
For Minimum Cable Diameter
0.830 in
For Maximum Cable Diameter
1.250 in
Details
Item
Straight Blade Plug
Current Rating
50 A
Wire Connection Type
Screw Terminal
Grounding
Grounding
Housing Color
Black, White
Standards
Certified to CSA C22.2 No.42;Listed to UL 498
NEMA Plug Configuration
Non-NEMA
Voltage Rating
125 V
Description
125 VAC, 50 A, 2-Pole, 3-Wire, Non-NEMA, 0.83 to 1.25in Cord Diameter, Black/White, Nylon Housing, Thermoplastic Polyester Interior, Screw Terminal, Grounding, Industrial Grade, Impact/Heat Resistant, Locking Device Connector
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.