Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Power Distribution Assy, One Ground Fault
Mfr # M001SGGF0
Zoro # G0787972
product price:Â $400.95
/ea
Free Shipping & Returns
Key Features
Current Rating
20 A
Housing Material
Composite
NEMA Enclosure Rating
1
Material
Composite
Number of Poles
2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M001SGGF0
Zoro #
G0787972
UPC #
783585521565
Country of Origin
United States
Dimensions
Height
10.4 in
Depth
7.6
Width
8.5 in
Details
Item
Power Distribution Assembly w/GFCI
Current Rating
20 A
Housing Material
Composite
NEMA Enclosure Rating
1
Material
Composite
Number of Poles
2
Number of Wires
3
Standards
cULus
Color
Gray
Voltage Rating
125V
Number of Receptacles
1
Component Type
Power System Distribution Assembly
Application
No Switch, 1) 20A 125V Spec Grade GFCI Duplex
OEM Brand Name
Hubbell Wiring Device-Kellems
Cubic Capacity
671.84 cu.in
Enclosure Type
NEMA 1
Cable Entry
Plug-In
Material - Mounting Hardware
Screw Mounting
Item Type
Power System Distribution Assemblies
Description
Power Distribution Assembly w/GFCI, Component Type Power System Distribution Assembly, Current Rating 20 A, NEMA Enclosure Rating 1, Number of Poles 2, Number of Wires 3, Voltage Rating 125V, Color Gray, Housing Material Composite, Number of Receptacles 1, Standards cULus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.