Shop HUBBELL PREMISE WIRING
See all product information
Create Account
1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT6 HXJ SERIES, ORANGE
- Mfr # HXJ6OR
- Zoro # G0174326
product price:Â
$
16.29
/ea
Key Features
Series
Cat 6
Color
Orange
Number of Ports
1
Material - Mounting Hardware
Keystone
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HXJ6OR
- Zoro #
- G0174326
- UPC #
- 662620825366
- Country of Origin
- Unknown
- Series
- Cat 6
- Color
- Orange
- Number of Ports
- 1
- Material - Mounting Hardware
- Keystone
- Environmental Conditions
- Indoor Dry Unless Protected By Additional Means
- Application
- Telephone and Data Distribution Jack
- Contact
- Beryllium Copper
- Contact Resistance
- 100 Ohm
- Withstand Voltage
- 1000V RMS, 1414V DC
- Connectivity
- Insulation Displacement
- Item Type
- Xcelerator Category 6, 5e, 3 and USOC Jacks
- Performance
- Cat 6
- Temperature Rating
- Per TIA
- Category
- CATEGORY 6
- Family
- NEXTSPEED
- Termination
- 110
- Wiring
- A/B Universal
- Sub Family
- XCELERATOR JACK
Dimensions
- Display Size
- Standard Sized Product
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.