Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Category 6 Jack
- Mfr # HJU6B
- Zoro # G724480482
product price:Â
$
16.15
/ea
Key Features
Number of Ports
1
Color
Blue
Standards
ANSI/TIA/EIA-568, IEC60512-99-002, RoHS Compliant, UL 1863, UL 2043
Overall Width
11/16 in
Compatible Cable Performance Category
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HJU6B
- Zoro #
- G724480482
- UPC #
- 662620669441
- Country of Origin
- Taiwan, Province of China
- Item
- Telecom Jack
- Number of Ports
- 1
- Color
- Blue
- Standards
- ANSI/TIA/EIA-568, IEC60512-99-002, RoHS Compliant, UL 1863, UL 2043
- Compatible Cable Performance Category
- 6
- Compatible Wire Material
- Copper
- Termination Type
- Cobra-Lock(TM)
- Compatible Connector Type
- RJ45
Dimensions
- Overall Width
- 11/16 in
- Overall Depth
- 1 3/8 in
- Overall Height
- 7/8 in
Description
Telecom Jack, Termination Type Cobra-Lock(TM), Compatible Cable Performance Category 6, Compatible Connector Type RJ45, Color Blue, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 3/8 in, Overall Height 7/8 in, Overall Width 11/16 in, Standards ANSI/TIA/EIA-568, IEC60512-99-002, RoHS Compliant, UL 1863, UL 2043
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.