
Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
12 Port Face Plate, Number of Gangs: 2 Stainless Steel, Brushed Finish, Brushed Stainless Steel
Mfr # SSF212
Zoro # G0800390
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
2
Color
Brushed Stainless Steel
Material
Stainless Steel
Finish
Brushed
Size
Standard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SSF212
Zoro #
G0800390
UPC #
-
Country of Origin
China
Dimensions
Size
Standard
Height
4.5"
Width
2.8"
Display Size
12-Port
Details
Item
12 Port Face Plate
Number of Gangs
2
Color
Brushed Stainless Steel
Material
Stainless Steel
Finish
Brushed
Type
Keystone
Application
Data/Fiber/Audio/Video
Description
iStation Stainless Steel Plate, Rear Loading, Double Gang, 12-Port
Plate Material
Type 430 stainless steel
Keystone
Fits all Hubbell keystone connections (AV, data and fiber)
Number of Gang(s)
2-Gang
Number Of Ports
12
Cutout
NEMA 1-Gang
Item Type
Keystone Faceplate
Material - Mounting Hardware
Screw
Industry Standard(s)
UL and cUL Listed 1863
Orientation
Vertical
Construction Material - Main
Stainless Steel
Construction
Stamped
Description
Stainless Steel Face Plate, 12 Port
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.