Shop LUTRON
See all product information
Create Account
Wallplates and Accessories
- Mfr # SC-1-ST
- Zoro # G922984041
product price:Â
$
3.85
/ea
Sold in multiples of 3 for
$11.55
Key Features
Number of Gangs
1
Finish
Satin
Color
Stone
Type
Screwless, Seamless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC-1-ST
- Zoro #
- G922984041
- UPC #
- -
- Country of Origin
- United States
Details
- Number of Gangs
- 1
- Finish
- Satin
- Color
- Stone
- Type
- Screwless, Seamless
Description
2.94" x 0.3" x 4.69", 1-Gang, Satin, Stone, Blank, Standard, Screwless, Seamless, Wallplate
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.