
4-PORT FACEPLATE UNLOADED, FOR MODULAR FURNITURE, BLACK (Discontinued)
- Mfr # FP4BBK
- Zoro # G0595446
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FP4BBK
Zoro #
G0595446
UPC #
662620837871
Country of Origin
Unknown
Dimensions
Width
3"
Height
1.6"
Display Size
4-Port
Details
Color
Black
Number of Ports
4
Material
Polycarbonate
Orientation
Horizontal
Features
Work Area and Individual Port Identification Labeling, Plate flame retardant (UL 94V-0), High-impact resistant polymer
Application
Office Furniture
Cutout
TIA Furniture Opening
Item Type
Furniture Faceplate
Material - Mounting Hardware
Snap
Construction
Molded ABS
Product Material
Thermoplastic
Product Color
Black
Product Name
4-Socket Faceplate
Total Number of Sockets
4
Mount Type
Flush Mount
Product Type
Faceplate
Gang
1
Mounting
Modular Furniture
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.