
4-PORT FACEPLATE UNLOADED, FOR MODULAR FURNITURE, BLACK
Mfr # FP4BK
Zoro # G0597214
product price: $7.89
/ea
Sold in multiples of 15 for $118.35
Key Features
Color
Black
Number of Ports
4
Material
Polycarbonate
Orientation
Horizontal
Application
Office Furniture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP4BK
Zoro #
G0597214
UPC #
662620837826
Country of Origin
Unknown
Dimensions
Display Size
4-Port
Details
Color
Black
Number of Ports
4
Material
Polycarbonate
Orientation
Horizontal
Application
Office Furniture
Item Type
Furniture Faceplate
Material - Mounting Hardware
Snap
Cutout
TIA Furniture Opening
Construction
Molded ABS
Mounting
Modular Furniture
Gang
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.