Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FSPSCDM3B
Zoro #
G1463463
UPC #
662620301891
Country of Origin
Taiwan, Province of China
Dimensions
Width (In.)
1.1 in
Height (In.)
5.1 in
Overall Height
5 1/8 in
Overall Width
1 1/8 in
Details
Item
Adapter Panel
Material
Metal
Finish
Black
Accessory Group
H29
Match Code
H29
Number of Ports
6
Number of 6-Packs
1
Color
Blue
Type
SC
Includes
(3) Duplex SC Adapters
Accessory Type
Adapter Panel
Standards
TIA-568-C.3, TIA-604-FOCIS
Product Type
FSP Adapter Panel
Description
Adapter Panel, Color Blue, Finish Black, Includes (3) Duplex SC Adapters, Material Metal, Product Type FSP Adapter Panel, Number of Ports 6, Overall Height 5 1/8 in, Overall Width 1 1/8 in, Standards TIA-568-C.3, TIA-604-FOCIS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.