Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Assembly with Cobra-Lock Termination
- Mfr # SCP6A
- Zoro # G824447279
product price:Â
$
36.39
/ea
Key Features
Compatible Connector Type
RJ45
Overall Height
15/16 in
Compatible Cable Performance Category
6A
Number of Ports
1
Termination Type
Cobra-Lock(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCP6A
- Zoro #
- G824447279
- UPC #
- 662620344270
- Country of Origin
- United States
- Item
- Jack Assembly
- Compatible Connector Type
- RJ45
- Compatible Cable Performance Category
- 6A
- Number of Ports
- 1
- Termination Type
- Cobra-Lock(TM)
- Color
- Silver
- Standards
- ANSI/TIA/EIA-568, EU RoHS, RoHS Compliant, UL 1863, UL 2043
- Compatible Wire Material
- Copper
Dimensions
- Overall Height
- 15/16 in
- Overall Width
- 11/16 in
- Overall Depth
- 19 5/8 in
Description
Jack Assembly, Termination Type Cobra-Lock(TM), Compatible Cable Performance Category 6A, Compatible Connector Type RJ45, Color Silver, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 19 5/8 in, Overall Height 15/16 in, Overall Width 11/16 in, Standards ANSI/TIA/EIA-568, EU RoHS, RoHS Compliant, UL 1863, UL 2043
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.