Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Fiber Optic Panel Adapter
- Mfr # FSPNLCQS3BL
- Zoro # G024446928
product price:Â
$
83.59
/ea
Key Features
Number of Fiber Ports
12
Port Configuration
Quad
Plate Finish
Powder-Coated
Compatible Clad Diameter
125 micron
Compatible Core Diameter
50 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSPNLCQS3BL
- Zoro #
- G024446928
- UPC #
- 662620347059
- Country of Origin
- China
- Item
- Panel Adapter
- Number of Fiber Ports
- 12
- Port Configuration
- Quad
- Plate Finish
- Powder-Coated
- Port Color
- Blue
- Plate Material
- Cold Rolled Steel
Dimensions
- Compatible Clad Diameter
- 125 micron
- Compatible Core Diameter
- 50 micron
Description
Fiber Optic Panel Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.