Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HPWWB2U4
Zoro #
G0796923
UPC #
662620807690
Country of Origin
Canada
Dimensions
Width (In.)
19 in
Depth (In.)
4 in
Height (In.)
3.5 in
Overall Height
3 1/2 in
Overall Width
19 in
Overall Depth
4 in
Details
Item
Wall Mount Bracket
Material
Steel
Finish
Powder Coated
Color
Black
Rack Units
2
Application
Horizontal Organizer
Type
Bracket, Bottom Hinged
Standards
EIA/ECA-310-E
Product Type
Bottom Hinged Bracket
Description
Wall Mount Bracket, Color Black, Finish Powder Coated, Material Steel, Product Type Bottom Hinged Bracket, Rack Units 2, Overall Depth 4 in, Overall Height 3 1/2 in, Overall Width 19 in, Standards EIA/ECA-310-E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.