Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Cable Management
- Mfr # VM610
- Zoro # G624447264
product price:Â
$
1,110.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Material
Steel
Overall Height
84 in
Orientation
Vertical
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VM610
- Zoro #
- G624447264
- UPC #
- 662620553306
- Country of Origin
- United States
- Item
- Cable Management
- Finish
- Powder Coated
- Material
- Steel
- Orientation
- Vertical
- Color
- Black
- Includes Mounting Hardware
- Yes
- Compatible with Manufacturer Model Number
- HM17C, HM27C, ICKSS, VCG10, VMR47
- For Use With
- Cable Management
- Number of Sides
- Single Side
- Includes
- (4) 1/2 in Flat Washer, (4) 1/2 in x 0.125 in Lock Washer, (4) 1/2-13 x 1 in Hex Head Bolt, (4) 1/2-13 x 1.5 in Hex Head Bolt, (8) 1/2-13 Hex Nut, C-Channel Weldment, Door
- Compatible with Series
- MAX-Series
- Compatible Manufacturer Part Number
- HM17C, HM27C, ICKSS, VCG10, VMR47
- Compatible Series
- MAX-Series
Dimensions
- Overall Height
- 84 in
- Overall Depth
- 10 in
- Overall Width
- 6 in
Description
Cable Management, Color Black, Finish Powder Coated, For Use With Cable Management, Includes (4) 1/2 in Flat Washer, (4) 1/2 in x 0.125 in Lock Washer, (4) 1/2-13 x 1 in Hex Head Bolt, (4) 1/2-13 x 1.5 in Hex Head Bolt, (8) 1/2-13 Hex Nut, C-Channel Weldment, Door, Material Steel, Rack Units Not Applicable, Includes Mounting Hardware Yes, Orientation Vertical, Number of Sides Single Side, Compatible Manufacturer Part Number HM17C, HM27C, ICKSS, VCG10, VMR47, Compatible with Series MAX-Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.