Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Category 5e Jack
- Mfr # HXJ5EGN24
- Zoro # G424447068
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Termination Type
1-Punch
Overall Width
11/16 in
Overall Height
1 in
Compatible Cable Performance Category
5e
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HXJ5EGN24
- Zoro #
- G424447068
- UPC #
- 662620663685
- Country of Origin
- United States
- Item
- Telecom Jack
- Number of Ports
- 1
- Termination Type
- 1-Punch
- Compatible Cable Performance Category
- 5e
- Color
- Green
- Compatible Wire Material
- Copper
- Compatible Connector Type
- RJ45
- Standards
- ANSI/TIA/EIA-568-C.2, CSA Certified, ISO 11801/60603-7-41, RoHS Complain, TIA-568-C.2, UL Listed 1863
Dimensions
- Overall Width
- 11/16 in
- Overall Height
- 1 in
- Overall Depth
- 1 5/16 in
Description
Telecom Jack, Termination Type 1-Punch, Compatible Cable Performance Category 5e, Compatible Connector Type RJ45, Color Green, Compatible Number of Fibers Not Applicable, Compatible Wire Material Copper, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 5/16 in, Overall Height 1 in, Overall Width 11/16 in, Standards ANSI/TIA/EIA-568-C.2, CSA Certified, ISO 11801/60603-7-41, RoHS Complain, TIA-568-C.2, UL Listed 1863
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.