Zoro Homepage

Connecting Block, Terminated, PK10

  • Mfr # 110CB5P10

  • Zoro # G0336305


product price: $12.49
/pk 10, $1.25/ea

Key Features

For Use With
Data 110 Wiring Block
Includes
Pair Splitters marked with ring colors
Features
110 Termination, 5 Pair Category 5e Connecting Block
Material
Composite
Series
Cat 5E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110CB5P10
Zoro #
G0336305
UPC #
662620804040
Country of Origin
United States

Dimensions

Height
0.4 in
Width
4.9 in
Length
3.1 in

Details

Item
Connecting Blocks, 110
For Use With
Data 110 Wiring Block
Includes
Pair Splitters marked with ring colors
Features
110 Termination, 5 Pair Category 5e Connecting Block
Material
Composite
Series
Cat 5E
Cable Specification
Per TIA-568C.2 Spec
Compatibility
Within TIA-568C.2
Pairs Or Conductor
5-Pair
Operating Temperature
0 Degrees C to 75 Degree C
Material - Mounting Hardware
Mounting Screws
Item Type
SPEEDGAIN 110 Connecting Block System
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Product Type
Connecting Blocks, 110

Description

Connecting Blocks, 110, Features 110 Termination, 5 Pair Category 5e Connecting Block, For Use With Data 110 Wiring Block, Product Type Connecting Blocks, 110, Includes Pair Splitters marked with ring colors, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.