Shop HUBBELL PREMISE WIRING

Hubbell Snap-Fit, Keystone, Blank, Office White, PK10

  • Mfr # SFB10

  • Zoro # G2722027


product price:  $8.15
/pk 10, $0.82/ea

Key Features

Color
Off-White
Series
iSTATION
Material
Plastic
For Use With
iSTATION(TM) Plates, Surface Housings and Unloaded Panels
Number of Ports
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFB10
Zoro #
G2722027
UPC #
662620780603
Country of Origin
China

Dimensions

Display Size
Standard Sized Product

Details

Item
Blank Keystone Insert
Color
Off-White
Series
iSTATION
Material
Plastic
For Use With
iSTATION(TM) Plates, Surface Housings and Unloaded Panels
Number of Ports
0
Cable Type
None
Standards
RoHS Compliant
Application
Snap-Fit Fill in Blanks, Textured
Contact
Beryllium Copper
Contact Resistance
100 Ohm
Item Type
iSTATION RCA and F-Keystone Connectors
Material - Mounting Hardware
Snap-On- Snap-Fit
Withstand Voltage
1000V RMS, 1414V DC
Style
Blank
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Type
Modular Connectors
Connectivity
Plug-N-Play
Product Name
Snap-Fit, Keystone, Blank, Office White, 10 Pack
Product Color
Off White
Additional Information
Contact : Beryllium Copper, EU RoHS Indicator : Yes, Environmental Conditions : Indoor Dry Unless Protected By Additional Means, Item Type : iSTATION RCA and F-Keystone Connectors, Material - Mounting Hardware : Snap-On- Snap-Fit, OEM Brand Name : Hubbell Premise Wiring, Series : Accessory, Style : Blank, Temperature Rating : Per TIA, Type : Modular Connectors
Compatibility
iSTATION RCA, F-Keystone Connectors
Product Type
Connector Insert

Description

Blank Keystone Insert, Termination Type Not Applicable, Compatible Cable Performance Category Not Applicable, Compatible Connector Type Not Applicable, Color Off-White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 0, Standards RoHS Compliant, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.