Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ISFH110W
Zoro #
G7101464
UPC #
662620300047
Country of Origin
Taiwan, Province of China
Dimensions
Length
4.19 in
Width
1.45 in
Depth
1.06 in
Length (Straight Wireway)
4.19 in
Details
Item
110 UTP HDMI Extender
Color
White
Number of Gangs
1
Number of Ports
1
Material
Plastic
Includes
Display Adapter, Hardware Pack, Source Adapter, Stuffer Caps and Instruction Sheet, Transformer
Description
110 UTP HDMI Extender, Color White, Number of Gangs 1, Number of Ports 1, Material Plastic, Includes Display Adapter, Hardware Pack, Source Adapter, Stuffer Caps and Instruction Sheet, Transformer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.