This item is Discontinued.

Hubbell Premise Wiring Ethernet Cable, Cat 5e, Gray, 10 ft. HC5EGY10

Ethernet Cable, Cat 5e, Gray, 10 ft. (Discontinued)

  • Mfr # HC5EGY10
  • Zoro # G3658523
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HC5EGY10
Zoro #
G3658523
UPC #
662620234977
Country of Origin
United States

Dimensions

Length - Patch Cord
10 ft
Conductor Size - Data Cable
24 AWG
Length
10 ft.

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
5e
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Clear Boot, Clear Boot
Shielded
No
Jacket Color
Gray
Cable Shape
Round
Transmission Speed
1 GBps
Boot Type
Clear Boot
Standards
cUL, TIA-568-C.2, UL
Jacket Material - Wire and Cable
PVC
Color
Gray
Category Type
5E
Temp. Range
-40 Degrees to 167 Degrees F
Item
Voice and Data Patch Cord
Fire Rating - Data Cable
Commercial
NEC Article and Type
800 CM
Wire Gauge
24 AWG
Plenum Rated
No
Shielding
None
Jacket Material
PVC
Connector Type
RJ45 - 8P8C

Description

Voice and Data Patch Cord, Cable Shape Round, Jacket Color Gray, Shielded No, Jacket Material PVC, Standards cUL, TIA-568-C.2, UL, Transmission Speed 1 GBps, NEC Article and Type 800 CM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.