This item is Discontinued.

Hubbell Premise Wiring Ethernet Cable, Cat 5e, Yellow, 20 ft. HC5EY20

Ethernet Cable, Cat 5e, Yellow, 20 ft. (Discontinued)

  • Mfr # HC5EY20
  • Zoro # G3683391
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HC5EY20
Zoro #
G3683391
UPC #
662620236773
Country of Origin
United States

Dimensions

Length - Patch Cord
20 ft
Length
20 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
20 ft
Cable Diameter
0.2 in

Details

Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
5e
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Clear Boot, Clear Boot
Shielded
Unshielded
Jacket Color
Yellow
Cable Shape
Round
Transmission Speed
1 GBps
Fire Rating - Data Cable
Commercial
NEC Article and Type
800 CM
Boot Type
Clear Boot
Shielding
None
Plenum Rated
No
Standards
ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41
Temp. Range
-40 Degrees to 167 Degrees F
Item
Voice and Data Patch Cord
Color
Yellow
Jacket Material - Wire and Cable
PVC
Category Type
5E
Connector Type
RJ45 - 8P8C
Jacket Material
PVC
Wire Gauge
24 AWG
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
End 2 Connection Type
RJ45
End 1 Connection Type
RJ45
Resistance Properties
Flame/Fire Resistant
Performance Category
5e
Maximum Voltage Rating
300 kV AC
Fire Rating
Commercial
Insulation Material
PVC
Conductor Gauge
24 AWG
End 2 Boot Type
Clear Boot
End 1 Boot Type
Clear Boot

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Yellow, Overall Length 20 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41, Transmission Speed 1 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in, Insulation Material PVC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.