Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable, Cat 6A, Blue, 100 ft.

  • Mfr # HC6AB100

  • Zoro # G2006396


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Clear Boot, Clear Boot
End 1 Connection Type
RJ45
Length - Patch Cord
100 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC6AB100
Zoro #
G2006396
UPC #
662620229171
Country of Origin
United States

Dimensions

Length - Patch Cord
100 ft
Wire Size
#24 AWG
Length
100 ft.
Conductor Size - Data Cable
26 AWG
Cable Diameter
0.2 in
Overall Length
100 ft
Outside Diameter
0.218

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Clear Boot, Clear Boot
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
10 GBps
End 2 Connection Type
RJ45
Standards
ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41
Performance Category
6A
Connector Type
RJ45 - 8P8C
Jacket Color
Blue
NEC Article and Type
800 CM
Category Type
6A
Item - Data Cable
Voice and Data Patch Cord
Category - Data Cable
6A
Jacket Material
PVC
Wire Gauge
26 AWG
Shielded
Unshielded
Shielding
None
Color
Blue
Fire Rating - Data Cable
Commercial
Jacket Material - Wire and Cable
PVC
Temp. Range
-40 Degrees to 167 Degrees F
Boot Type
Clear Boot
Plenum Rated
No
Attenuation
.1dB
Resistance Properties
Flame/Fire Resistant
Maximum Operating Temperature
167 Degrees F
Insulation Material
PVC
Maximum Voltage Rating
300 kV AC
Minimum Operating Temperature
-40 Degrees F
Fire Rating
Commercial
End 2 Boot Type
Clear Boot
End 1 Boot Type
Clear Boot
Conductor Gauge
24 AWG
Material - Jacket
Flame Redardant PVC
Material - Insulation
Flame Redardant PVC
OEM Brand Name
Hubbell Premise Wiring
Application
Category 6A
Item Type
NEXTSPEED Ascent Category 6A Patch Cords
Conductor Type
Copper
Number Of Conductors
8-Conductor
Voltage Rating
300V AC kV
Conductor Stranding
Stranded
Plug Type
RJ45

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 100 ft, Performance Category 6A, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards ANSI/TIA/EIA-568-C.2, EU RoHS Compliant, ISO 11801/60603-7-41, Transmission Speed 10 GBps, NEC Article and Type 800 CM, End 1 Boot Type Clear Boot, End 2 Boot Type Clear Boot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 0.2 in, Insulation Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.