Fiber Break Out Kit, 6 Fiber
Mfr # OFBOKT6
Zoro # G6571695
product price: $37.79
/eaKey Features
Color
Blue
Fiber Optic Connector Type
LC/ST/SC
Number of Ports
2
Features
Ribbon Jacket Holding Clip
Product Type
Fiber Break Out Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OFBOKT6
Zoro #
G6571695
UPC #
662620237404
Country of Origin
China
Dimensions
Display Size
900 Micron
Details
Item
Fiber Break Out Kit
Color
Blue
Fiber Optic Connector Type
LC/ST/SC
Number of Ports
2
Features
Ribbon Jacket Holding Clip
Product Type
Fiber Break Out Kit
Optical Fiber Type
LC, SC, ST
Material
PVC (polyvinyl chloride)
Includes
Tube Kit, Break Out Block and Crimp Bushing
Application
OSP Cable Termination
Item Type
Tools
Style
OSP Cable Break-Out Kit
Type
Tools
Number of Adapter Ports
2
Compatible Wire Material
Fiber Optic
End Type
Pass-Through
Description
Fiber Break Out Kit, Color Blue, End Type Pass-Through, Number of Adapter Ports 2, Features Ribbon Jacket Holding Clip, Product Type Fiber Break Out Kit, Optical Fiber Type LC, SC, ST, Compatible Wire Material Fiber Optic, Includes Tube Kit, Break Out Block and Crimp Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.