Fiber Optic Connector, Fiber, Black, PK12

  • Mfr # FCST50M12

  • Zoro # G2006527


product price:  $491.99
/pk 12, $41.00/ea
Free Shipping & Returns

Key Features

Connector Type
SC
Connector Application
Fiber Optic
Number of Positions
1
Color
Black
Standards
Telcordia GR-326-CORE, TIA-604-FOCIS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FCST50M12
Zoro #
G2006527
UPC #
662620217468
Country of Origin
Mexico

Dimensions

Display Size
2.5 mm
Fiber Size
125 Micron

Details

Item
ST
Connector Type
SC
Connector Application
Fiber Optic
Number of Positions
1
Color
Black
Standards
Telcordia GR-326-CORE, TIA-604-FOCIS
Optical Fiber Type
OM2
Cable Type
Fiber
T568 Standard
T568C
Simplex/Duplex
Simplex
Enclosure Type
Various
Environmental Rating
Indoor
Material
Ceramic
Temp. Rating
0C to 70C
Connectivity
Fiber Optic Connector
Mounting Hardware Material
Fiber Termination, No Polish
Carton Quantity
25
Repeatability
0.1 dB
Service Life
500 matings
Application
Interconnect
Brand
Hubbell Premise Wiring
Style
ST 2Click
Features
Pre-Polished
Material - Mounting Hardware
Fiber Termination, No Polish
Item Type
ST
Environmental Conditions
Indoor
Insertion Loss
0.75 dB Max
Temperature Rating
0C to 70C
Return Loss
26
Fiber Type
OM2, MM
OEM Brand Name
Hubbell Premise Wiring
Industry Standard(s)
Telcordia GR-326-CORE TIA-568-C.3 TIA-604-FOCIS
Performance
Optical - Insertion loss - 0.5dB (0.35dB typical), 0.75dB max Optical - Mating durability - 500 cycles < 0.1dB change Optical - Multimode return loss - 35dB Typ, 22dB minimum Optical - Singlemode return loss - 55dB Typ, 40dB minimum Environmental - Operating temperature - 0°C to +70°C
Product Type
Connector
Compatible Number of Fibers
Simplex
Compatible Wire Material
Fiber Optic
End Type
Standard
For Use With
Fiber Applications

Description

Fiber Optic Connector, Connector Type SC, Color Black, End Type Standard, Features Pre-Polished, Product Type Connector, Optical Fiber Type OM2, Compatible Number of Fibers Simplex, Number of Positions 1, Compatible Wire Material Fiber Optic, Standards Telcordia GR-326-CORE, TIA-604-FOCIS, T568 Standard T568C, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.