Fiber Connector, SM, 0S2, ST, PK12

  • Mfr # FCSTSM12

  • Zoro # G6547974


product price:  $534.99
/pk 12, $44.58/ea
Free Shipping & Returns

Key Features

Connector Type
ST
Connector Application
Fiber Optic
Color
Blue
Optical Fiber Type
OS2
Simplex/Duplex
Simplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCSTSM12
Zoro #
G6547974
UPC #
662620217482
Country of Origin
Mexico

Dimensions

Fiber Size
125 Micron
Display Size
2.5 mm

Details

Item
Fiber Optic Connector
Connector Type
ST
Connector Application
Fiber Optic
Color
Blue
Optical Fiber Type
OS2
Simplex/Duplex
Simplex
Standards
Telcordia GR-326-CORE, TIA-604-FOCIS
Application
Interconnect
Features
Pre-Polished
Material
900/250 UM
OEM Brand Name
Hubbell Premise Wiring
Insertion Loss
0.75 dB Max
Material - Mounting Hardware
Fiber Termination, Field Polish
Fiber Type
Singlemode
Service Life
500 matings
Item Type
ST
Temperature Rating
0C to 70C
Industry Standard(s)
Telcordia GR-326-CORE TIA-568-C.3 TIA-604-FOCIS
Performance
Optical - Insertion loss - 0.5dB (0.35dB typical), 0.75dB max Optical - Mating durability - 500 cycles < 0.1dB change Optical - Multimode return loss - 35dB Typ, 22dB minimum Optical - Singlemode return loss - 55dB Typ, 40dB minimum Environmental - Operating temperature - 0°C to +70°C
Repeatability
0.1 dB
Connectivity
Fiber Optic Connector
Style
ST 2Click
Enclosure Type
Various
Return Loss
26
Environmental Conditions
Indoor
End Type
Standard
Compatible Number of Fibers
Simplex
Product Type
Connector
Compatible Wire Material
Fiber Optic
For Use With
ER 2 Click

Description

Fiber Optic Connector, Connector Type ST, Color Blue, End Type Standard, Features Pre-Polished, Product Type Connector, Optical Fiber Type OS2, Compatible Number of Fibers Simplex, Compatible Wire Material Fiber Optic, Standards Telcordia GR-326-CORE, TIA-604-FOCIS, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.